Frigidaire Range Surface Element, 6
- Mfr # 318372210
- Zoro # G114023039
product price:Â
$
20.79
/ea
Key Features
Length
7.1653in
Height
2.1259in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318372210
- Zoro #
- G114023039
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.1653in
- Height
- 2.1259in
Description
The Frigidaire Range Surface Element 6 1250W is the perfect addition to ensure your kitchen is equipped with all the essentials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.