QuickIN drill/driver accessory set
- Mfr # 64203033010
- Zoro # G114354515
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Features
Includes: 1/4" bit holder, 1/2" socket adapter
Type
Adapter
Includes
1/4" bit holder, 1/2" socket adapter, self reversing tapping attachment, tap collet holder, offset driver, holesaw adapter, QuickIn Plus cutters adapter, angle head and VARIO adapter.
Material
Metal and Plastic
Accessories Included
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64203033010
- Zoro #
- G114354515
- UPC #
- 4014586482446
- Country of Origin
- China
- Features
- Includes: 1/4" bit holder, 1/2" socket adapter
- Type
- Adapter
- Includes
- 1/4" bit holder, 1/2" socket adapter, self reversing tapping attachment, tap collet holder, offset driver, holesaw adapter, QuickIn Plus cutters adapter, angle head and VARIO adapter.
- Material
- Metal and Plastic
- Accessories Included
- 9
- Mount Type
- QuickIn, QuickIn Plus, VARIO
- Carrying Case
- Yes
Description
QuickIN accessory setQuickIn set includes: 1/4in bit holder, 1/2in socket adapter, self reversing tapping attachment, tap collet holder, offset driver, holesaw adapter, QuickIn Plus cutters adapter, angle head and VARIO adapter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.