Shop ELESA
See all product information
Create Account
Mechanical Position Indicator
- Mfr # CE982153
- Zoro # G114385663
product price:Â
$
79.25
/ea
Key Features
Series
DD52R
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Minimum Operating Temperature
32 Degrees F
Display Position
Upper
Overall Length
2.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE982153
- Zoro #
- G114385663
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Length
- 2.62 in
- Overall Depth
- 1.7 in
- Shaft Diameter Tolerance
- 0.001-0.0
- For Shaft Diameter
- 0.75 in
- Overall Width
- 1.89 in
- Wire Rope Length
- 2.62 in
- Length
- 2.62 in
Details
- Item
- Mechanical Position Indicator
- Series
- DD52R
- Shaft Mounting Style
- Grub Screw with Hex Socket and Cup End (Included)
- Minimum Operating Temperature
- 32 Degrees F
- Display Position
- Upper
- Boss Finish
- Black Oxide
- Reading After One Revolution
- 0001.0
- Number of Digits
- 5
- Maximum Operating Temperature
- 176 Degrees F
- Boss Material
- Steel
- Count Direction
- Increase Clockwise
- Display Orientation
- Inclined
- Case Color
- Orange
- Product Type
- Mechanical Position Indicator
Description
Mechanical Position Indicator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.