Mechanical Position Indicator
- Mfr # CE.84653
- Zoro # G114385717
product price:Â
$
77.89
/ea
Key Features
Series
DD51
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Number of Digits
4
Display Position
Lower
Overall Depth
38.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE.84653
- Zoro #
- G114385717
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Depth
- 38.5 mm
- For Shaft Diameter
- 14 mm
- Overall Length
- 47 mm
- Overall Width
- 33 mm
- Shaft Diameter Tolerance
- H7
- Wire Rope Length
- 47 mm
- Length
- 47 mm
Details
- Item
- Mechanical Position Indicator
- Series
- DD51
- Shaft Mounting Style
- Grub Screw with Hex Socket and Cup End (Included)
- Number of Digits
- 4
- Display Position
- Lower
- Count Direction
- Increase Clockwise
- Display Orientation
- Inclined
- Product Type
- Mechanical Position Indicator
- Reading After One Revolution
- 001.0
- Boss Material
- Steel
- Minimum Operating Temperature
- 0 Degrees C
- Case Color
- Orange
- Maximum Operating Temperature
- 80 Degrees C
- Boss Finish
- Black Oxide
Description
Mechanical Position Indicator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.