Shop JBL

Tune 670NC Adaptive Noise Cancelling Wireless On-Ear Headphones

  • Mfr # JBLT670NCBLKAM

  • Zoro # G114387087


product price:  $109.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Includes
Tune 670NC Adaptive Noise Cancelling Wireless On-Ear Headphones 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG
Features
Hands-free, Lightweight, Multipoint, Equalizer, Foldable, TalkThru, Noise Reduction, Voice Prompt, Adaptive Noise Cancelling with Smart Ambient, Pure Bass Sound, Comfortable, Voice Assistant, Ambient Aware, Padded Headband, Fast Charging
Earpiece Design
On-ear, Over-the-head
Bluetooth Profiles
A2DP, AVRCP, HFP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBLT670NCBLKAM
Zoro #
G114387087
UPC #
50036395847
Country of Origin
China

Dimensions

Driver Size
1.26"

Details

Color
Black
Material
Plastics
Item
Headset
Includes
Tune 670NC Adaptive Noise Cancelling Wireless On-Ear Headphones 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG
Features
Hands-free, Lightweight, Multipoint, Equalizer, Foldable, TalkThru, Noise Reduction, Voice Prompt, Adaptive Noise Cancelling with Smart Ambient, Pure Bass Sound, Comfortable, Voice Assistant, Ambient Aware, Padded Headband, Fast Charging
Earpiece Design
On-ear, Over-the-head
Bluetooth Profiles
A2DP, AVRCP, HFP
Batteries Required
Yes
Connectivity Technology
Wireless
Battery Talk Time (ANC off)
39 Hour
Integrated Microphone
Yes
Bluetooth Standard
Bluetooth 5.3
Battery Rechargeable
Yes
Battery Talk Time (ANC on)
30 Hour
Sound Pressure Level
95 dB
Battery Chemistry
Lithium Ion (Li-Ion)
Maximum Battery Recharge Time
2 Hour
Wireless Technology
Bluetooth
Impedance
32 Ohm
Sound Mode
Stereo
Battery Capacity
690 mAh
Noise Canceling
Yes
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Maximum Frequency
20 kHz
Active Noise Canceling (ANC)
Yes
Charging Method
Cable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.