Shop HOLEX
See all product information
Create Account
Chisel, SDS-Plus, Type: 3
- Mfr # 789500 3
- Zoro # G114387865
product price:Â
$
45.99
/ea
Key Features
Style
Impact drilling
Blade Width
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 789500 3
- Zoro #
- G114387865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Blade Width
- 40 mm
Details
- Item
- Chisels
- Style
- Impact drilling
- Type
- 3
Description
Wear resistant, bead blasted surface. Application: For concrete, masonry, and natural stone. Material: Special tool steel. Shank: SDS Plus Blade width: 40 mm