Workspace
- Mfr # DLE-RG-0012-AC-800-800-500
- Zoro # G114479676
product price:Â
$
8,997.99
/ea
Free Shipping & Returns
Key Features
Maximum Payload
5 kg
Number of Axes
3
Positioning Accuracy
+/- 0.5 mm
Control System
Compatible with 3rd Party Robot Control Software, IGUS D1 Dryve Motor Control, IGUS Robot Control Software
Z-Axis Workspace
500 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLE-RG-0012-AC-800-800-500
- Zoro #
- G114479676
- UPC #
- -
- Country of Origin
- Germany
- Item
- XY Gantry
- Maximum Payload
- 5 kg
- Number of Axes
- 3
- Positioning Accuracy
- +/- 0.5 mm
- Control System
- Compatible with 3rd Party Robot Control Software, IGUS D1 Dryve Motor Control, IGUS Robot Control Software
- Z-Axis Workspace
- 500 mm
- X-Axis Workspace
- 800 mm
- Y-Axis Workspace
- 800 mm
- Number of Rails
- 4
- Maximum Speed
- 1 mps
Description
Workspace
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.