Shop FUJI ELECTRIC

MachineToolPump, 1/20hp, 230/460V AC, CI

  • Mfr # VKN-043A-4Z
  • Zoro # G1145067

product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

HP
1/20 hp
Phase
Three
Voltage
230V, 460V
Impeller Material
Plastic
Body Material
Cast iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VKN-043A-4Z
Zoro #
G1145067
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Machine Tool Pump
HP
1/20 hp
Phase
Three
Voltage
230V, 460V
Impeller Material
Plastic
Body Material
Cast iron
Max. Recommended Viscosity
300 SSU at 60 hz, 800 SSU at 50 hz
Application
Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Except Grinders
Motor Enclosure
Open Drip Proof
Max. Temp.
104 Degrees F
GPM of Water @ 3 Ft. of Head
8 gpm
Shut-Off (Ft.)
19 ft
GPM of Water @ 15 Ft. of Head
3.8 gpm
RPM
3,440 RPM
GPM of Water @ 16 Ft. of Head
2.6 gpm
GPM of Water @ 10 Ft. of Head
5.9 gpm
GPM of Water @ 5 Ft. of Head
7.2 gpm
Type
Suction
Shaft Material
Carbon Steel
GPM of Water @ 13 Ft. of Head Low
4.5 gpm
GPM of Water @ 7 Ft. of Head Low
6.9 gpm
Inlet/Outlet (In.)
1/4 in
Shaft Seal
Mechanical Seal
Amps
0.27/0.135
Elastomer
Buna N
Includes
Grinder
Frequency
60 Hz
Flow Rate @ 15 ft of Head (Maximum, Water)
3.8 gpm
Maximum Viscosity
800 SUS
Maximum Feet of Head
19 ft
Maximum Media Temperature
104 Degrees F
Maximum RPM
3,440 RPM
Horsepower
1/20 hp
Compatible with Media Type
Cutting Oil, Non-Flammable Liquids
Pump Housing Material
Cast Iron
Duty Cycle
Continuous
Seal Type
Mechanical
Nameplate Voltage
230/460V AC
Standards
CE Certified, RoHS Compliant
Seal Material
Ceramic
Flow Rate @ 10 ft of Head (Maximum, Water)
5.9 gpm
Priming
Self-Priming
Flow Rate @ 5 ft of Head (Maximum, Water)
7.2 gpm
Viscosity (Maximum)
800 SUS
Series
VKN
Flow Rate (Minimum, Water)
0 gpm
Feet of Head (Maximum)
19 ft
Operation
Manual
Flow Rate (Maximum, Water)
4.23 gpm
Motor Type
AC
Installation
Pedestal-Mount
Media Temperature (Maximum)
104 Degrees F
RPM (Maximum)
3,440 RPM

Dimensions

Height (In.)
7 3/16 in
Width (In.)
5 in
Length (In.)
7 1/4 in
Bolt Circle Dia. (In.)
5.11 in
Overall Length
7.25 in
Overall Height
7.19 in
Overall Width
5 in
Compatible Intake Pipe Size
1/4 in
Compatible Discharge Pipe Size
1/4 in
Base Diameter
4.92 in
Inlet Diameter
1/4 in
Cord Length
6 in
Discharge Diameter
1/4 in
Wire Rope Length
7.25 in
Length
7.25 in

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/20 hp, Maximum Viscosity 800 SUS, Flow Rate @ 5 ft of Head (Maximum, Water) 7.2 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 5.9 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 3.8 gpm, Maximum Feet of Head 19 ft, Compatible Intake Pipe Size 1/4 in, Compatible Discharge Pipe Size 1/4 in, Impeller Material Plastic, Compatible with Media Type Cutting Oil, Non-Flammable Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.