Shop MEGAPRO
See all product information
Create Account
Replacement Bit Set
- Mfr # 6REPLACEMENT-SS
- Zoro # G114802771
product price:Â
$
11.29
/ea
Key Features
Includes
(7) Double-Ended Bits
Container Type
Pack
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Bit Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6REPLACEMENT-SS
- Zoro #
- G114802771
- UPC #
- 831044006297
- Country of Origin
- United States
Dimensions
- Drive Size
- 2 in
- For Fastener Size
- 1/4 in
- Sizes Included
- 0 to 3 (Phillips), 0 to 3 (Square), 1 to 2 (Phillips), 1 to 2 (Square), 10 to 15 (Torx), 20 to 25 (Torx), 4 to 6 (Flat)
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Replacement Bit Set
- Includes
- (7) Double-Ended Bits
- Container Type
- Pack
- Includes Magnetized Tip
- Magnetized Tip Not Included
- ESD Safety
- Not ESD Safe
- Bit Material
- Stainless Steel
- Number of Bits
- 7
- Finish
- Nickel-Plated
- Includes Insulation
- Not Insulated
- Corrosion-Resistance
- Corrosion-Resistant
- For Screw Type
- Flat, Phillips, Square, Torx
- Number of Pieces
- 7
- Number of Tips
- 14
- Single/Double End Bits
- Double End
- Tether Status
- Not Tether Capable
- Tip Style
- Slotted, Phillips, Square, Torx
- Measurement Type
- Star
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Bit Storage
- In Handle
Description
Replacement Bit Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.