Shop CODE 3

Warning Light

  • Mfr # CD3974AW
  • Zoro # G114841534

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Features
Low Profile, Dual Color LED Light is Adjustable 7.5 Degree Up or Down to Accommodate a Variety of Window Angles
Includes
Hardware
Voltage
12V to 24V
Number of Flash Patterns
69
Base Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD3974AW
Zoro #
G114841534
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Warning Light
Features
Low Profile, Dual Color LED Light is Adjustable 7.5 Degree Up or Down to Accommodate a Variety of Window Angles
Includes
Hardware
Voltage
12V to 24V
Number of Flash Patterns
69
Base Material
Aluminum
Lighting Technology
LED
Lens Material
Polycarbonate
Power Source
Corded
Shape
Rectangular
Standards
CA T13, R10, R65, RCM, RoHS Compliant
Flashes per Minute
75
Number of Heads
1
Lens Color
Clear
Mount Type
Tape
Series
CD3974
Light Type
Emergency Vehicle Beacon
Mount Style
Surface
Current
0.8 A
Light Color
Amber/White
Maximum Operating Temperature
149 Degrees F
Light Pattern
Flashing
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Wire Leads
Wattage
9.6 W
Minimum Operating Temperature
-40 Degrees F
Installation Location
Interior Window
IP Rating
IP67, IP69K
Compatible Vehicle Type
Emergency Vehicles
Installation Type
Permanent
SAE Class Rating
SAE J845 Class 1
Operating Voltage
12-24V
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
2 in
Overall Length
7 13/16 in
Overall Depth
1 1/2 in
Wire Rope Length
7 13/16 in
Length
7 13/16 in
Fits Chest Size
Low Profile, Dual Color LED Light is Adjustable 7.5 Degree Up or Down to Accommodate a Variety of Window Angles

Description

Warning Light, Light Type Emergency Vehicle Beacon, Light Color Amber/White, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 7 13/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 1 1/2 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.