Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF26207NF
- Zoro # G114841718
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Compatible with Manufacturer Model Number
1000051240, 11ND20240, 1606663503, 180013045, 194179, 221379, 2250155691, 2430898, 2465009, 330570119, 4700950171, 6004210, 84386403, 84818002, 84819117, 867010441, 867010485, 87417040, 995690, A060160, AH170798, ARS6207, CH11038, MX511951, SEV551F14, TT221379
Outside Diameter
14 5/32 in
Product Type
Air Filter Element
Compatible Vehicle Make
Caterpillar, Terex / Terex Advance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF26207NF
- Zoro #
- G114841718
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Automotive Air Filter
- Features
- Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
- Compatible with Manufacturer Model Number
- 1000051240, 11ND20240, 1606663503, 180013045, 194179, 221379, 2250155691, 2430898, 2465009, 330570119, 4700950171, 6004210, 84386403, 84818002, 84819117, 867010441, 867010485, 87417040, 995690, A060160, AH170798, ARS6207, CH11038, MX511951, SEV551F14, TT221379
- Product Type
- Air Filter Element
- Compatible Vehicle Make
- Caterpillar, Terex / Terex Advance
- Filter Design
- Radial Seal
- For Use with Mfr Model Number
- AF26207
- Use Location
- Engine
- Compatible Manufacturer Part Number
- 1000051240, 11ND20240, 1606663503, 180013045, 194179, 221379, 2250155691, 2430898, 2465009, 330570119, 4700950171, 6004210, 84386403, 84818002, 84819117, 867010441, 867010485, 87417040, 995690, A060160, AH170798, ARS6207, CH11038, MX511951, SEV551F14, TT221379
- Compatible with Mfr. Model No.
- AF26207
- Compatible Manufacturer Model Number
- 1000051240, 11ND20240, 1606663503, 180013045, 194179, 221379, 2250155691, 2430898, 2465009, 330570119, 4700950171, 6004210, 84386403, 84818002, 84819117, 867010441, 867010485, 87417040, 995690, A060160, AH170798, ARS6207, CH11038, MX511951, SEV551F14, TT221379
- For Use With Mfr. Model Number
- AF26207
- Fleetguard
- AF26207NF
- Compatible with Manufacturer Model No.
- AF26207
- Compatible Pump Manufacturer Part Number
- AF26207
- Compatible Mfr. Model Number
- AF26207
- For Manufacturer Part Number
- 1000051240, 11ND20240, 1606663503, 180013045, 194179, 221379, 2250155691, 2430898, 2465009, 330570119, 4700950171, 6004210, 84386403, 84818002, 84819117, 867010441, 867010485, 87417040, 995690, A060160, AH170798, ARS6207, CH11038, MX511951, SEV551F14, TT221379
- Compatible with Mfr. Model Number
- 1000051240, 11ND20240, 1606663503, 180013045, 194179, 221379, 2250155691, 2430898, 2465009, 330570119, 4700950171, 6004210, 84386403, 84818002, 84819117, 867010441, 867010485, 87417040, 995690, A060160, AH170798, ARS6207, CH11038, MX511951, SEV551F14, TT221379
Dimensions
- Outside Diameter
- 14 5/32 in
- Overall Height
- 25 17/32 in
- Inside Diameter
- 8 29/32 in
- Outside Diameter - Bottom
- 14 23/32 in
- Inside Diameter - Bottom
- 8 29/32 in
- Overall Length
- 14 23/32 in
- Overall Width
- 14 23/32 in
- Wire Rope Length
- 14 23/32 in
- Length
- 14 23/32 in
- Fits Chest Size
- Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.