Shop FLEETGUARD
See all product information
Create Account
Non-EleMax
- Mfr # FS1022
- Zoro # G114846287
product price:Â
$
41.79
/ea
Key Features
Filter Design
Spin-On
Fit Type
Vehicle Specific
Overall Length
16 1/8 in
Outside Diameter
3 11/16 in
Nominal Filter Rating
10 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS1022
- Zoro #
- G114846287
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 16 1/8 in
- Outside Diameter
- 3 11/16 in
- Overall Height
- 11 1/8 in
- Overall Width
- 12 5/8 in
- Thread Size
- 1"-14 UNS-2B
- Wire Rope Length
- 16 1/8 in
- Length
- 16 1/8 in
Details
- Filter Design
- Spin-On
- Fit Type
- Vehicle Specific
- Nominal Filter Rating
- 10 micron
- Compatible Vehicle Make
- American Coach,Autocar Llc.,Bering,Blue Bird,BMC Trucks,Case IH,Crane Carrier,Cummins,Freightliner,Grove,Hyundai,Navistar,Kawasaki,Kenworth,Mack,Manitou,Massey Ferguson,Motor Coach Industries,New Holland,Nordco,Ottawa,Peterbilt,Prinoth,Spartan Motors,Stallion Buses,Sterling Truck,Terex / Terex Advance,Western Star
- Standards
- SAE J1985
- Product Type
- Fuel Filter with Water Separator
- Media Material
- Plastic
- Item
- Automotive Fuel Filter
- Compatible Vehicle Type
- Buses, Trucks
- Includes
- WIFI Sensor Port
- Compatible Fluid Type
- Diesel Fuel
Description
Automotive Fuel Filter, Includes WIFI Sensor Port, Thread Size 1 In.-14 UNS-2B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov