Shop OATEY
See all product information
Create Account
Ice Maker Box
- Mfr # 37681
- Zoro # G114870695
product price:Â
$
39.79
/ea
Key Features
Depth
12.25 in
Housing Material
PVC
Width
13.5 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37681
- Zoro #
- G114870695
- UPC #
- 38753376813
- Country of Origin
- China
- Housing Material
- PVC
Dimensions
- Depth
- 12.25 in
- Width
- 13.5 in
- Length
- 18 in
Description
The MODA Supply Box System is a compact, universal single-box platform that combines extensive mounting configuration options with innovative engineering, simplifying outlet box installation for plumbing contractors. One universal faceplate is compatible with all box types, and boxes easily snap to one another with common brackets. Available in a variety of configurations in standard and fire-rated options, MODA Ice Maker Supply Boxes include one in. outer diameter compression valve pre-installed in a PVC box with interlocking wing flanges that allow for on-stud and straddle-stud installations. Oatey products have earned the trust of plumbing professionals for over 100 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.