Shop LOGITECH
See all product information
Create Account
C920e HD 1080p Mic-Disabled, certified for Zoom and Microsoft Teams, TAA Compliant
Mfr # 960-001384
Zoro # G114873429
product price:Â
$
98.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
3.7 in
Height
1.7 in
Resolution
1920 x 1080
Device Supported
Notebook, Monitor
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 960-001384
- Zoro #
- G114873429
- UPC #
- 97855164001
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.7 in
- Height
- 1.7 in
- Cable Length
- 5 ft
- Depth
- 2.8 in
Details
- Item
- Webcam
- Resolution
- 1920 x 1080
- Device Supported
- Notebook, Monitor
- Field Of View (FOV) Angle
- 78°
- Package Contents
- C920e Business Webcam with 5 ft (1.5 m) Attached USB-A Cable, Privacy Shutter, User Documentation
- Effective Resolution
- 3 Megapixel
- Mounting Type
- Clip, Tripod Mount
- Maximum Frame Rate
- 30 fps
- Microphone
- Yes
- Focus Modes
- Auto-focus
- Host Interface
- USB Type A
- Mount Type
- Tripod Mount, Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.