This item is Discontinued.

This item is Discontinued.
8GB 1600MHZ DDR3L NON-ECC CL11 SODIMM (Discontinued)
Mfr #
KVR16LS11/8
Zoro #
G114875607
UPC # 740617219791
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVR16LS11/8
- Zoro #
- G114875607
- UPC #
- 740617219791
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thickness
- 129.9 mil
- Length
- 2.7 in
- Memory Size
- 8 GB
- Width
- 1.2 in
Details
- Memory Voltage
- 1.35V
- Device Supported
- Notebook
- Number of Modules
- (1) 8GB
- Memory Speed
- 1600 MHz
- Plating
- Gold Plated
- Signal Processing
- Unbuffered
- Compatibility
- Motherboards:Alienware - Alienware 14,Alienware - Alienware 17,Alienware - Alienware 18,ASUS/ASmobile - G750 Notebook G750JH,ASUS/ASmobile - G750 Notebook G750JW,ASUS/ASmobile - G750 Notebook G750JX,ASUS/ASmobile - VivoBook S551LA,ASUS/ASmobile - VivoBook S551LB,Clevo - Notebook P150SM,Clevo - Notebook P151SM1,Clevo - Notebook P157SM,Clevo - Notebook P170SM,Clevo - Notebook P177SM,Clevo - Notebook P370SM,Clevo - Notebook P375SM,Clevo - Notebook W350STQ,Clevo - Notebook W370ST,Clevo - Notebook W650SR,Gigabyte - P25K Notebook,Gigabyte - P25W Notebook,Gigabyte - P27K Notebook,Gigabyte - P34G Notebook,Gigabyte - P35K Notebook,Intel - D33217CK Next Unit of Computing (NUC),Intel - D33217GKE Next Unit of Computing (NUC),Intel - D53427RKE Next Unit of Computing (NUC),Intel - D73517KK Next Unit of Computing (NUC),Intel - DC3217BY Next Unit of Computing (NUC) Kit,Intel - DC3217IYE Next Unit of Computing (NUC) Kit,Intel - DC53427HYE Next Unit of Computing (NUC) Kit,MSI - Notebook GE40 2OC,MSI - Notebook GE60 2OE,MSI - Notebook GE70 2OE,MSI - Notebook GX70
- Memory Technology
- DDR3 SDRAM
- CAS Latency
- CL11
- Error Checking
- Non-ECC
- Green Environmental Attribute
- Environmentally Friendly
- Item
- RAM Module
- Memory Standard
- DDR3-1600/PC3-12800
- Number of Pins
- 204