Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100-100001590BOX
- Zoro #
- G114877366
- UPC #
- 730143316699
- Country of Origin
- Malaysia
Details
- Item
- Processor
- Thermal Design Power
- 65 W
- Clock Speed
- 4.10 GHz
- Process Technology
- 4 nm
- Processor Manufacturer
- AMD
- Memory Speed Supported
- 5.20 GHz
- Series
- 8000
- Integrated Graphics
- No
- Overclocking Speed
- 5 GHz
- Memory Technology
- DDR5 SDRAM
- Processor Core
- Octa-core (8 Core)
- 64-bit Processing
- Yes
- Processor Socket
- Socket AM5
- Processor Threads
- 16
- Device Supported
- Desktop Computer
- Thermal Specification
- 203°F
Description
AMD RYZEN 7 8700F 8-CORE PROCESSOR
