Shop DEWALT
See all product information
Create Account
Standard Double Hook
- Mfr # DWST82815
- Zoro # G114898132
product price:Â
$
16.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black, Yellow
Material
Steel
Number of Pieces
1
Overall Length
3 1/2 in
Overall Height
10 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWST82815
- Zoro #
- G114898132
- UPC #
- 885911898645
- Country of Origin
- Belgium
- Item
- Hook
- Color
- Black, Yellow
- Material
- Steel
- Number of Pieces
- 1
- For Tool Type
- Brooms, Garden Tools, Shovels
- Total Load Capacity
- 25 lb
- Compatible with Manufacturer Model No.
- DWST82807
- Includes
- (1) Standard double hook
- Series
- DEWALT(R) Workshop Storage System
- Shell Material
- Steel
Description
Standard Double Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.