HEADPHONE WITH IN-LINE VOLUME CONTROL AND 3.5MM
- Mfr # ST1BK
- Zoro # G114908695
product price:Â
$
15.79
/ea
Key Features
Color
Silver, Black
Cable Length
5 ft
Features
Durable, In-Line Volume Control, Braided Cable, Padded Headband, Adjustable Headband, Comfortable
Length
3 in
Height
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST1BK
- Zoro #
- G114908695
- UPC #
- 681181626403
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
- Length
- 3 in
- Height
- 7"
- Width
- 5.3"
- Driver Size
- 1.57"
- Depth
- 3"
Details
- Color
- Silver, Black
- Item
- Headphone
- Features
- Durable, In-Line Volume Control, Braided Cable, Padded Headband, Adjustable Headband, Comfortable
- Corded/Wireless
- Corded
- Host Interface
- Mini-phone (3.5mm)
- Age Group
- Child
- Impedance
- 32 Ohm
- Min. Frequency Response
- 50 Hz
- Ear Cushion Material
- Leatherette
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
- Application
- Smartphone, PC, CD Player, Gaming Device, TV
- Max. Frequency Response
- 20 kHz
- Mount Type
- Ear-cup
- Connectivity Technology
- Wired
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.