Shop BES PRODUCTS
See all product information
Create Account
Cable Caddy
- Mfr # CC1200
- Zoro # G115204932
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Outside Length
21 in
Outside Width
21 in
Material
Metal
Depth
45 in
For Use With
Wire spools, reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC1200
- Zoro #
- G115204932
- UPC #
- 742585912001
- Country of Origin
- United States
Dimensions
- Outside Length
- 21 in
- Outside Width
- 21 in
- Depth
- 45 in
Details
- Material
- Metal
- For Use With
- Wire spools, reels
Description
Constructed of rugged 1'' steel tubing, 43'' tall with 7'' rubber wheels. Holds spools up to 16'' wide on solid steel 1/2'' axels.There are 6 axle positions,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.