Shop ACCUFORM
See all product information
Create Account
DRUM CONTAINER LABELS EMPTY
- Mfr # MHZW525PSP
- Zoro # G115233673
product price:Â
$
18.69
/ea
Key Features
Material
Adhesive Paper
Height
6 in
Width
6 in
Thickness
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHZW525PSP
- Zoro #
- G115233673
- UPC #
- 841669120865
- Country of Origin
- United States
- Material
- Adhesive Paper
Dimensions
- Height
- 6 in
- Width
- 6 in
- Thickness
- 0.188 in
Description
Drum Label, EMPTY, 6 x 6, Adhesive Paper, 25/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.