w/DIODE
- Mfr # RH2B-UD-DC100-110V
- Zoro # G115279244
product price:Â
$
18.89
/ea
Key Features
Coil Voltage
100 to 110V DC
Current Rating
10 A
Contact Form
DPDT
Electrical Connection
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH2B-UD-DC100-110V
- Zoro #
- G115279244
- UPC #
- -
- Country of Origin
- Unknown
Details
- Coil Voltage
- 100 to 110V DC
- Current Rating
- 10 A
- Contact Form
- DPDT
- Item
- Power Relay
- Electrical Connection
- Blade
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.