Collapsable Pasta Drying Rack
- Mfr # 12010
- Zoro # G115577333
product price:Â
$
17.15
/ea
Sold in multiples of 2 for
$34.30
Key Features
Overall Length
8.5 in
Overall Width (In.)
3.5 in
Material
LFGB food-safe ABS Plastic
Color
Green
Includes
Fante's Collapsable Pasta Drying Rack and wand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12010
- Zoro #
- G115577333
- UPC #
- 781723120106
- Country of Origin
- China
- Material
- LFGB food-safe ABS Plastic
- Color
- Green
- Includes
- Fante's Collapsable Pasta Drying Rack and wand
Dimensions
- Overall Length
- 8.5 in
- Overall Width (In.)
- 3.5 in
Description
Fantes Cousin Lucia's Collapsible Pasta Drying Rack for drying all types of long noodles and homemade pastas in small spaces and cramped kitchens Made from LFGB-approved ABS plastic; sturdy, compact, and durable; includes collapsible rack with 10 built-in 6.5-inch dowels and 1 transfer wand Multipurpose wand 7-inches long picks up fresh pasta strands for transport to the drying rack or cooking pot and stores neatly in the central column Easily dry all types of long noodles, including spaghetti, fettuccine, angel hair, linguini, long fusilli, lasagna, pappardelle, lo mein, and morefolds to 8.5-inches tall x 3.5-inches wide for easy storage; expands to 11-inches tall x 16.5-inches; wipe clean or hand wash in warm, soapy water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.