Shop DELTA
See all product information
Create Account
FAUCET
- Mfr # 060810A
- Zoro # G115738536
product price:Â
$
96.29
/ea
Key Features
For Use With
Delta Faucet 060810A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 060810A
- Zoro #
- G115738536
- UPC #
- -
- Country of Origin
- United States
Details
- For Use With
- Delta Faucet 060810A
Description
Delta Faucet 060810A. This is a geniuine OEM replacement part from Delta Faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.