CAD
Shop ZORO SELECT
See all product information
Create Account
Knockout Plug, Nylon, Locking Box Type
- Mfr # 1EMR5
- Zoro # G1157545
CAD Available
product price:Â
$
7.89
/pk of 10, $0.79/ea
Key Features
CAD Drawing
Material
Nylon
Box Type
Locking
Color
Gray
Thickness
0.453 in
For Panel Thickness
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1EMR5
- Zoro #
- G1157545
- UPC #
- 00194484252861
- Country of Origin
- United States
Dimensions
- Thickness
- 0.453 in
- For Panel Thickness
- 0.13 in
- Hole Dia.
- 1 3/4 in
- Head Dia.
- 1.925 in
- Overall Thickness
- 0.45 in
- For Hole Diameter
- 1.75 in
- Head Diameter
- 0.13 in
Details
- CAD Available
- Yes
- Item
- Knockout Plug
- Material
- Nylon
- Box Type
- Locking
- Color
- Gray
- Temp. Range (F)
- -40 to +185
- Product Type
- Hole Plug
- Operating Temperature - Maximum
- 185 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Round
- Locking
- Locking
- Count
- 10
- Shell Material
- Nylon
- Wire Color
- Gray
Description
Hole Dia. 1-3/4 In., Heat Stabilized Nylon, Color Grey, Knockout Plug, Package Quantity 10, Locking, Thickness 0.453 In., Head Dia. 1.925 In., For Panel Thickness 0.032 to 0.125, Rockwell Hardness -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.