Shop LEVITON
See all product information
Create Account
Pulling Grip
- Mfr # L8604-100
- Zoro # G115869476
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Cable Dia. Range
1 to 1-1/2 in
Breaking Strength
16,000 lb
Eye Length
9 in
Standards
RoHS, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8604-100
- Zoro #
- G115869476
- UPC #
- 078477214619
- Country of Origin
- United Kingdom
- Item
- Pulling Grip
- Material
- Galvanized Steel
- Breaking Strength
- 16,000 lb
- Standards
- RoHS, UL
- Grip Style
- Closed Mesh
- Eye Style
- Rotating
- Color Code
- Silver
Description
Pulling Grip, Eye Style Rotating, Cable Dia. Range 1 in to 1.5 in, Breaking Strength 16,000 lb, Material Galvanized Steel, Eye Length 9 in, Mesh Length 32 in, Color Code Silver, Grip Style Closed Mesh, Standards RoHS, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.