Trapezoid Light, 700lm, Rectangular, LED

  • Mfr # 63621
  • Zoro # G1158981
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Lighting Technology
LED
Voltage
12V DC
Material
Die-Cast Housing,Polycarbonate Lens
Termination Type
Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63621
Zoro #
G1158981
UPC #
089373138084
Country of Origin
Germany
Item
Vehicle Work Light
Lens Color
Clear
Lighting Technology
LED
Voltage
12V DC
Material
Die-Cast Housing,Polycarbonate Lens
Termination Type
Hardwired
Lamp Type
LED
Standards
Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
Shape
Rectangle
Sub-Category
Vehicle Work Lights
Lens Shape - Vehicle Lighting
Rectangular
Lighting Technology - Vehicle Lighting
LED
Current Drawn
1.6 A
Wiring Connection - Vehicle Lighting
Hardwired
Lumens - Vehicle Lighting
700 lm
Post
1
Housing Material
Aluminum
Color
Clear
Current Rating
0.8A
Mounting - Vehicle Lighting
Bracket
Volt Bulb
12
Lamp Life
50,000 hr
Type
Trapezoid, Mini
Lens Material
Polycarbonate
Features
Replaceable Rock/Chip Guard
Housing Color
Black
Wattage
17 W
Maximum Brightness
700 lm
Beam Type
Trapezoid
Installation Type
Removable
Mount Style
Surface
Series
Trilliant Mini
IP Rating
IP69K
Head Shape
Rectangular
Current
1.4 A
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bracket
Electrical Connection
Blunt Cut Wires
Compatible Vehicle Type
Universal
Operating Voltage
12V DC

Dimensions

Width
5-27/32"
Length - Vehicle Lighting
5 3/4 in
Width - Vehicle Lighting
3 5/8 in
Length
3-5/8"
Height - Vehicle Lighting
3 5/8 in
Depth
3-5/32"
Overall Depth
5 13/16 in
Overall Width
5 13/16 in
Overall Height
5 13/16 in
Fits Chest Size
Replaceable Rock/Chip Guard

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Trapezoid, Overall Depth 5 13/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 13/16 in, Head Shape Rectangular, Overall Width 5 13/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10

Ratings & reviews