This item is Discontinued.

Nordex PIN-COTTER EQS-A3-11

This item is Discontinued.

Nordex

PIN-COTTER (Discontinued)

Mfr # EQS-A3-11
Zoro # G115925776
Country of Origin United States
Category Cotter Pins
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EQS-A3-11
Zoro #
G115925776
UPC #
-
Country of Origin
United States
Item
Cotter Pin
Material
300 Series Stainless Steel

Dimensions

Shank Length
3.2 mm
Pin Diameter
2.8 mm

Description

Split Pins cotter pins - Metric. Material: 300 series stainless steel. Tip 2.50000. Length 1 3.20000. Length 2 40.00000. Hole 1.3 - 1.4. Diameter 2.4 - 2.8.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.