Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEC-D1-2
- Zoro #
- G115937533
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Min. Inside Dia.
- 0.228 in
- Thickness
- 0.0079 in
- Max. Outside Dia.
- 0.366 in
Details
- Material
- Carbon Steel
Description
Disc Springs For Loading Ball Bearings.. Order Number AEC-D1-2. Material 1060 Carbon Steel. Outside Diameter.36600. Inside Diameter.22800. Width.00790. Dimension 1.01580. Dimension 2.00790....
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
