Support Grip
- Mfr # L9593-100
- Zoro # G116042304
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Cable Dia. Range
2.00 in to 2.50 in
Mesh Length
21 in
Standards
RoHS, UL Listed
Grip Style
Lace Closing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9593-100
- Zoro #
- G116042304
- UPC #
- 078477214190
- Country of Origin
- India
Dimensions
- Cable Dia. Range
- 2.00 in to 2.50 in
- Mesh Length
- 21 in
- Length (No Load)
- 21 in
Details
- Item
- Cable Support Grip
- Material
- Stainless Steel
- Standards
- RoHS, UL Listed
- Grip Style
- Lace Closing
- Eye Style
- Double
- Breaking Strength
- 3,260 lb
- Shell Material
- Stainless Steel
Description
Cable Support Grip, Eye Style Double, Grip Style Lace Closing, Cable Dia. Range 2.00 in to 2.50 in, Breaking Strength 3,260 lb, Mesh Length 21 in, Material Stainless Steel, Standards RoHS, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.