Shop DALTON COATINGS

Cold Patch, Black, 55 lb

  • Mfr # 55916
  • Zoro # G116049075

product price: 
$
57.89
/ea

Key Features

Series
Quick Patch H2O
Application
Asphalt Patch
For Use On Surface Material
Asphalt, Concrete
Color
Black
Container Type
Pail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55916
Zoro #
G116049075
UPC #
090932559165
Country of Origin
United States
Item
Patch
Series
Quick Patch H2O
Application
Asphalt Patch
For Use On Surface Material
Asphalt, Concrete
Color
Black
Container Type
Pail
Coverage
4 sq ft @ 2 in
Working Time
15 min
Full Cure Time
1 hr
Product Form
Solid
Patching and Repairing Properties
High Strength, Quick Drying
Resistance Properties
Crack-Resistant, Impact-Resistant, Low Temperature-Resistant
Base Material
Asphalt
Maximum Traffic Hours
1 hr
Cure Type
Water
Wire Color
Black
Maximum Performance Temperature
120 Degrees F
Pavement Repair Horizontal Incline Self-Leveling
Not Self-Leveling
REACH Compliant
Yes
RoHS Compliant
Yes
Foot Traffic Functional Cure
1 hr
Pavement Repair Specialty
Partial Depth Concrete Repair, Pothole Filling
Pavement Repair Surface Incline
Horizontal
Minimum Performance Temperature
33 Degrees F
VOC Content+1
10 g/L
For Surface Material
Asphalt, Concrete
Vehicle Traffic Functional Cure
24 hr
Product Type
Asphalt Repair Compound
Finishing Features
Paintable

Dimensions

Container Size
55 lb
Maximum Thickness
6 in
Maximum Crack Width+1
10 ft
Minimum Thickness
1 in

Description

Asphalt Patch, Product Type Asphalt Repair Compound, Base Material Asphalt, Cure Type Water, Patching and Repairing Properties High Strength, Quick Drying, Resistance Properties Crack Resistant, Impact Resistant, Low Temperature Resistant, Product Form Solid, Container Size 55 lb, Container Type Pail, Coverage 4 sq ft @ 2 in, Full Cure Time 1 hr, Maximum Crack Width 10 ft, Maximum Thickness 6 in, Minimum Thickness 1 in, Maximum Traffic Hours 1 hr, Working Time 15 min, Application Asphalt Patch

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.