Cable Support Grip, Galvanized
- Mfr # L7983-100
- Zoro # G116091524
product price:Â
$
21.69
/ea
Key Features
Eye Style
Single
Grip Style
Mesh Closing
Material
Galvanized Steel
Cable Dia. Range
0.41 in to 0.56 in
Breaking Strength
1,100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L7983-100
- Zoro #
- G116091524
- UPC #
- 078477212967
- Country of Origin
- India
- Item
- Cable Support Grip
- Eye Style
- Single
- Grip Style
- Mesh Closing
- Material
- Galvanized Steel
- Breaking Strength
- 1,100 lb
- Standards
- RoHS, UL Listed
- Shell Material
- Galvanized Steel
Dimensions
- Cable Dia. Range
- 0.41 in to 0.56 in
- Mesh Length
- 5 in
- Eye Length
- 8 1/2 in
Description
Support Service Drop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.