Pneumatically Actuated Ball Valve

  • Mfr # 8P766001-2-C2
  • Zoro # G116115084
product price: 
$
1,093.99
/ea
Free Shipping & Returns

Key Features

Seat Material
PTFE
Ball Material
Carbon Steel
IP Rating
IP65
Vented Ball Valve
Vented
Valve Body Style
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P766001-2-C2
Zoro #
G116115084
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Seat Material
PTFE
Ball Material
Carbon Steel
IP Rating
IP65
Vented Ball Valve
Vented
Valve Body Style
Straight
Connection Gender - Side 2
Female
Standards
ANSI
Valve Ways
2-Way
Average Surface Roughness (Ra)
Less Than 1.0 micron
Manufacturer Warranty
1 yr
Maximum Operating Pressure Differential
285 psi
Valve Construction
Two-Piece
Coefficient of Volume (Cv)
348.6
Stem Material
Stainless Steel
ANSI Flange Class
Class 150
Actuator Air Port Connection
2 in FNPT
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
Air to Air
Stem Type
Adjustable, Blowout Resistant
NEMA Enclosure Rating
4, 4X
Ball Port Style
Full Port
Special Features
Actuator Compatible
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
285 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Air Pressure - Maximum
116 psi
Actuator Air Pressure - Minimum
80 psi
Connection Gender - Side 1
Female
Actuator Series
DA
Body Material
Carbon Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Operating Temperature - Maximum
366 Degrees F
Seal Material
FKM
Fail Safe Position
Fail Last
Included Pilot Solenoid
24V DC Pilot Solenoid
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Valve Series
766001

Dimensions

Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Overall Length
7.01 in
Wire Rope Length
7.01 in
Length
7.01 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews