Shop BONOMI

Pneumatically Actuated Ball Valve

  • Mfr # 8P766003-4-C2
  • Zoro # G116115213

product price: 
$
2,490.99
/ea
Free Shipping & Returns

Key Features

Actuator Operation
Air to Spring
Valve Ways
2-Way
Maximum Operating Pressure Differential
285 psi
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Closed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P766003-4-C2
Zoro #
G116115213
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Operation
Air to Spring
Valve Ways
2-Way
Maximum Operating Pressure Differential
285 psi
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Closed
Body Material
Carbon Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Body Style
Straight
Seal Material
FKM
Actuator Air Pressure - Maximum
116 psi
Valve Series
766001
Valve Construction
Two-Piece
Vented Ball Valve
Vented
Special Features
Actuator Compatible
Actuator Series
SR
Standards
ANSI
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Female
Actuator Air Pressure - Minimum
80 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Air Port Connection
4 in FNPT
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
285 psi
Operating Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 150
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Type - Side 2
Flange
Stem Material
Stainless Steel
Ball Port Style
Full Port
Seat Material
PTFE
Ball Material
Carbon Steel
IP Rating
IP65
Included Mounting
ISO 5211 Actuator Mounting Pad
NEMA Enclosure Rating
4, 4X
Included Pilot Solenoid
24V DC Pilot Solenoid
Operating Temperature - Maximum
366 Degrees F
Coefficient of Volume (Cv)
1,577.34
Connection Gender - Side 1
Female
Stem Type
Adjustable, Blowout Resistant
Connection Type - Side 1
Flange

Dimensions

Nominal Valve Size
4 in
Overall Length
9.02 in
Connection Size - Side 1
4 in
Wire Rope Length
9.02 in
Length
9.02 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.