Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-3-C2
  • Zoro # G116116852
product price: 
$
2,103.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Steam
150 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Manufacturer Warranty
1 yr
Actuator Air Pressure - Minimum
80 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P723103-3-C2
Zoro #
G116116852
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Maximum Pressure - Steam
150 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Manufacturer Warranty
1 yr
Actuator Air Pressure - Minimum
80 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Maximum Operating Pressure Differential
275 psi
Operating Temperature - Maximum
366 Degrees F
Coefficient of Volume (Cv)
1,009.48
Connection Gender - Side 2
Female
Valve Body Style
Straight
Actuator Series
SR
IP Rating
IP65
Actuator Air Port Connection
3 in FNPT
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Ways
2-Way
Average Surface Roughness (Ra)
Less Than 1.0 micron
ANSI Flange Class
Class 150
Connection Type - Side 2
Flange
NEMA Enclosure Rating
4, 4X
Valve Series
723101
3-A Standard Compliance
Not Rated
Ball Material
Stainless Steel
Stem Material
Stainless Steel
Connection Type - Side 1
Flange
Special Features
Actuator Compatible
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
275 psi
Seat Material
PTFE
Ball Port Style
Full Port
Connection Gender - Side 1
Female
Standards
ANSI
Vented Ball Valve
Vented
Valve Construction
One-Piece
Actuator Operation
Air to Spring
Fail Safe Position
Fail Closed
Actuator Air Pressure - Maximum
116 psi
Seal Material
FKM
Body Material
Stainless Steel

Dimensions

Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Overall Length
4.8 in
Wire Rope Length
4.8 in
Length
4.8 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews