Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-1-C1
  • Zoro # G116117019
product price: 
$
736.99
/ea
Free Shipping & Returns

Key Features

Valve Construction
One-Piece
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
Flange
Ball Port Style
Full Port
Included Pilot Solenoid
110V AC Pilot Solenoid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P723101-1-C1
Zoro #
G116117019
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.89 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Wire Rope Length
1.89 in
Length
1.89 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Valve Construction
One-Piece
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
Flange
Ball Port Style
Full Port
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Air Pressure - Minimum
80 psi
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Connection Type - Side 2
Flange
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
3-A Standard Compliance
Not Rated
Valve Body Style
Straight
Maximum Pressure - Operating
275 psi
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
Air to Air
Standards
ANSI
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Series
723101
Maximum Operating Pressure Differential
275 psi
IP Rating
IP65
Seal Material
FKM
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Ways
2-Way
Actuator Series
DA
ANSI Flange Class
Class 150
Fail Safe Position
Fail Last
Special Features
Actuator Compatible
NEMA Enclosure Rating
4, 4X
Actuator Air Port Connection
1 in FNPT
Actuator Air Pressure - Maximum
116 psi
Manufacturer Warranty
1 yr
Body Material
Stainless Steel
Ball Material
Stainless Steel
Vented Ball Valve
Vented
Stem Material
Stainless Steel
Operating Temperature - Maximum
366 Degrees F
Seat Material
PTFE
Coefficient of Volume (Cv)
74.63

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews