Air Filter, Round, Engine
- Mfr # AF909
- Zoro # G116174920
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Includes
Bolt Seal
Filter Design
Axial Seal
Shape
Round
Compatible Vehicle Make
Dresser, Hough, Komatsu, Payhauler, Quincy
Fleetguard
AF908
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF909
- Zoro #
- G116174920
- UPC #
- 638217014383
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 25 23/32 in
- Inside Diameter - Bottom
- 6 5/32 in
- Inside Diameter
- 6 5/32 in
- Outside Diameter
- 6 5/32 in
Details
- Item
- Air Filter
- Includes
- Bolt Seal
- Filter Design
- Axial Seal
- Shape
- Round
- Compatible Vehicle Make
- Dresser, Hough, Komatsu, Payhauler, Quincy
- Fleetguard
- AF908
- Product Type
- Engine Air Filter
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Trucks
- Compatible Manufacturer Model Number
- 1010, 21099, 3I0314, 702673C1, 87685, 8994488, 93685, 9576P136412, FA845, HDA5116, IT727, PCA1524SY, PMA727HD, UAM54
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 1010, 21099, 3I0314, 702673C1, 87685, 8994488, 93685, 9576P136412, FA845, HDA5116, IT727, PCA1524SY, PMA727HD, UAM54
- For Manufacturer Part Number
- 1010, 21099, 3I0314, 702673C1, 87685, 8994488, 93685, 9576P136412, FA845, HDA5116, IT727, PCA1524SY, PMA727HD, UAM54
- Compatible with Mfr. Model Number
- 1010, 21099, 3I0314, 702673C1, 87685, 8994488, 93685, 9576P136412, FA845, HDA5116, IT727, PCA1524SY, PMA727HD, UAM54
- Compatible Manufacturer Part Number
- 1010, 21099, 3I0314, 702673C1, 87685, 8994488, 93685, 9576P136412, FA845, HDA5116, IT727, PCA1524SY, PMA727HD, UAM54
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.