Hitch Pin, 4-1/4 in Usable L, High Carbon Steel, 5 PK
- Mfr # HP-75200x5
- Zoro # G116250556
Key Features
Specifications
Details
- MFR #
- HP-75200x5
- Zoro #
- G116250556
- UPC #
- 840223634251
- Country of Origin
- United States
- Item
- Hitch Pin
- Material
- High Carbon Steel
Dimensions
- Usable Length
- 4-1/4 in
Description
Pack Size: 5 PackExperience effortless Trailer Hitching with the Swivel Handle Hitch Pin. This must-have accessory makes hitching easy and simple, do not forget strong and stable. Eliminate your problems and welcome better trips.Measurement: The diameter of each pin is 5/8in, with a usable length of 4-1/2in. It provides stability for your trailer hitch setup.Easy-to-Grip: Our Swivel Handle Hitch Pin is designed to be as user-friendly as possible. The spring wire handle lets you put it in or pull it out with ease even if youre wearing gloves, thanks to its comfortable grip.High-Strength: These 1/2in stainless steel trailer hitch pins are made tough so they can cope with you and all your heavy-duty towing needs.Customizable Sizes for Your Needs: Our Swivel Handle Hitch Pin comes in different sizes to fit various trailer hitch configurations and ensure that it will match your requirements. Explore our range, if you want a smaller size for close places or an increased one for more protection.
- Pack Size: 5 Pack Swivel Handle Hitch Pin, Includes Clips
- Style: Swivel Handle Easy To Grip
- Diameter: 5/8" Usable Length: 4-1/4"
- Color: Zinc Plated Tractor Pins
- Spring wire handle High Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.