JamStands Series Multi-Purpose Keyboard/Mixer Stand
- Mfr # JSMPS1 17252
- Zoro # G116309155
product price:Â
$
138.99
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
- JSMPS1 17252
- Zoro #
- G116309155
- UPC #
- 784887172523
- Country of Origin
- China
Description
Sometimes you have a piece of gear that just doesn't fit neatly onto a standard stand. That's why we have the Multi-purpose Keyboard/Mixer Stand. Big enough & strong enough to support large mixers, 88-note keyboards, DJ gear, & more, you won't know how you ever gigged without it. The heavy-duty flat top stand provides a sturdy platform, & the legs telescope to your perfect height setting. Large enough for mixers, keyboards, DJ coffins, & more! Sturdy, steel design Height adjustable from 26-in to 43-in Width adjustable from 28.75-in to 42-in Part Number: 17252 Capacity: 110 lbs. 50 kg Height: 26-in to 43-in 660mm to 1092mm Table Width: 28.75-in to 42-in 730mm to 1067mm Base Depth: 12.5-in 318mm Weight: 14.9 lbs. 6.8 kg