Lights Warning
- Mfr # 5590CAB-VM
- Zoro # G116328323
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Light Pattern
18 Flash Pattern
Lighting Technology
LED
Overall Width
9 in
Overall Height
3 in
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5590CAB-VM
- Zoro #
- G116328323
- UPC #
- 758379058749
- Country of Origin
- China
- Light Pattern
- 18 Flash Pattern
- Lighting Technology
- LED
- Lens Color
- Clear
- Voltage
- 12V DC to 24V DC
- Shape
- Rectangular
- Style
- Mini Bar
Dimensions
- Overall Width
- 9 in
- Overall Height
- 3 in
- Overall Length
- 15 in
Description
15 Inch Length x 9 Inch Width x 3 Inch Height; Mini Bar; Vacuum Mount; Reflective And TIR Optic LED Module; Amber/ Blue LED; Clear Lens; 18 Flash Patterns; 12 To 24 Volt DC
- Combines Reflective And TIR Optic LED Modules To Optimize Focused Front And Rear Warning And Wide Angle Side Warning
- Choice Of 18 Flash Patterns
- Cigarette Plug With On And Off And Flash Pattern Selection Switch (Vacuum Magnet And Magnet Only)
- Temperature Range: -22 Degree Fahrenheit To +122 Degree Fahrenheit (-30 Degree Celsius To +50 Degree Celsius)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.