Shop LOGITECH
See all product information
Create Account
K780 Multi-Device Wireless Keyboard (Dark Grey/Plain White) - Non Speckles Verson
- Mfr # 920-008149
- Zoro # G116426272
product price:Â
$
99.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Keyboard/Keypad Width
14.96 in
Keyboard/Keypad Features
On/Off Switch
Keyboard/Keypad Wireless Technology
Bluetooth
Battery Size Supported
AAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920-008149
- Zoro #
- G116426272
- UPC #
- 97855122834
- Country of Origin
- China
- Item
- Keyboard
- Color
- White
- Keyboard/Keypad Features
- On/Off Switch
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Battery Included
- Yes
- Frequency
- 2.40 GHz
- Hot Keys
- App Switch, Home, Easy-Switch, On/Off Switch, Back, Search
- Interface
- USB
- Environmentally Friendly
- Yes
- Keys Layout
- QWERTY
- Compatible Devices
- Computer, Tablet
- Number of Batteries Supported
- 2
- Operating System Compatibility
- iOS 11, macOS 10.15, Windows 10, Android 7.0 Nougat, ChromeOS, iPadOS 13.4, Windows 11
- Keyboard/Keypad Connectivity Technology
- Wireless
- Power Source
- Battery
- Platform Supported
- Mac, PC
- Keyboard/Keypad Wireless Operating Distance
- 33 ft
- Includes
- K780 Multi-Device Wireless Keyboard 2 x AAA Batteries USB Receiver User Documentation
Dimensions
- Keyboard/Keypad Width
- 14.96 in
- Battery Size Supported
- AAA
- Height
- 0.30 in
- Keyboard/Keypad Depth
- 6.20 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.