Shop ZORO SELECT
See all product information
Create Account
Barcode Printer Label, White
- Mfr # 3010DWH-P2.1M1*r
- Zoro # G116437988
product price:Â
$
14.49
/ea
Sold in multiples of 8 for
$115.92
Key Features
Label Height
1 in
Core Diameter
1 in
Perforation
Perforated
Labels per Roll
2,100
Label Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3010DWH-P2.1M1*r
- Zoro #
- G116437988
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Label
- Perforation
- Perforated
- Labels per Roll
- 2,100
- Label Color
- White
- Printer Compatibility
- Desktop Label Printer
Description
Direct thermal BOPP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.