FAZTEK
- Mfr # 48206
- Zoro # G116439913
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA & ANSI
Overall Height
72 in
Finish
Anodized/PVC-Coated
Footplate Depth
5 1/2 in
Panel Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48206
- Zoro #
- G116439913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Footplate Depth
- 5 1/2 in
- Overall Width
- 24 in
- Wire Thickness
- 12 ga
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.