Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # TRS150RID
- Zoro # G116466988
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Amps
150 A
Speed
Time Delay
AC Voltage Rating
600V AC, 600V DC
DC Voltage Rating
600V DC
Body Style
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRS150RID
- Zoro #
- G116466988
- UPC #
- 78200141520
- Country of Origin
- Mexico
- Amps
- 150 A
- Speed
- Time Delay
- AC Voltage Rating
- 600V AC, 600V DC
- DC Voltage Rating
- 600V DC
- Body Style
- Blade
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Body Material
- PolyTube
- Series
- TRS-R
Dimensions
- Length
- 9-5/8 in
- Diameter
- 1-13/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.