Shop STARTECH.COM
See all product information
Create Account
1000ft Bulk Cat5e Stranded Patch Cable
- Mfr # WIRRJ45BLRL
- Zoro # G116479100
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Wire Size
24 AWG
Cable Length
1000 ft
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
NEC Article and Type
CMG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WIRRJ45BLRL
- Zoro #
- G116479100
- UPC #
- 65030819770
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- Bare Wire
- End 2 Connection Type
- Bare Wire
- NEC Article and Type
- CMG
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Blue
- Performance Category
- Category 5e
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 1000 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.