COOLANT TEMPERATURE SENSOR
- Mfr # 9107141
- Zoro # G116484005
product price:Â
$
15.25
/ea
Key Features
Mounting Style
Plugged
Supplied Components
With Retaining Ring
Number of Pins
4
Width
1.5 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9107141
- Zoro #
- G116484005
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Width
- 1.5 in
- Height
- 3 in
- Length
- 1.5 in
Details
- Mounting Style
- Plugged
- Supplied Components
- With Retaining Ring
- Number of Pins
- 4
- Item
- Engine Coolant Temperature Sensor
- Voltage
- 12 V
- Color
- Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.