Shop RPI
See all product information
Create Account
Power Strip Surge Protector
Mfr # 144075
Zoro # G116556276
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Type
Tools
Includes
8 Foot Power Cord
For Use With
Research or further manufacturing use only, not for food or drug use.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 144075
- Zoro #
- G116556276
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Power Strip Surge Protector
- Type
- Tools
- Includes
- 8 Foot Power Cord
- For Use With
- Research or further manufacturing use only, not for food or drug use.
Description
Protects expensive equipment from power surges that can cause permanent damage. Advanced circuitry with a fused back up provides a high level of surge protection of at least 3600 joules. Features include: solid-state phone/modem line protection; twelve outlets; ground fault indicator; protection status indicator; and audible alarm and RFI noise blocker. Includes 8 foot power cord. Operating line voltage: 120 VAC Operating line current: 15 AMPS Max surge voltage: 600 volts Response time: 1 nanosecondShipping Weight: 2.12 lbsShipping Dimensions: 6.50 x 14.00 x 2.00Research or further manufacturing use only, not for food or drug use.