Shop TRIPP LITE
See all product information
Create Account
Transceiver
- Mfr # N286-01G-SX-A
- Zoro # G116608340
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Fiber Configuration
Duplex
Operating Temperature - Minimum
32 Degrees F
Transmission Distance
550 m
Compatible Fiber Type
OM2
Form Factor
SFP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N286-01G-SX-A
- Zoro #
- G116608340
- UPC #
- 037332283979
- Country of Origin
- China
Dimensions
- Wavelength
- 830 nm, 850 nm, 860 nm
Details
- Item
- Transceiver
- Fiber Configuration
- Duplex
- Operating Temperature - Minimum
- 32 Degrees F
- Transmission Distance
- 550 m
- Compatible Fiber Type
- OM2
- Form Factor
- SFP
- Product Type
- Transceiver Module
- Compatible Brand
- Arista
- Data Transfer Rate
- 1.25 GBps
- Operating Temperature - Maximum
- 158 Degrees F
- Connector Type
- LC
- Mode
- Multi-Mode
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.