DriverBitSet, 25pcs, Steel, Shank:1/4"

  • Mfr # 73608
  • Zoro # G1177617
product price: 
$
41.35
/ea

Key Features

Shank Size
1/4 in
Overall Length
1 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
73608
Zoro #
G1177617
UPC #
083771736088
Country of Origin
China
Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
25
Includes
#10-12, #2, #3, #8-10, 1/4 in, 1/4 in Hex Magnetic Bit Holder, 11 in Length 1/4 in Hex Flex A Bit Plus Extension, 11/32, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, Female Socket Adapter 1/4 in x 1/4 in, Phillips #1, R2, R3, Slotted #6-8, Socket Adapter 1/4 in, Sockets 3/16 in, Square Recess R1, T20, T25, Tee Star T15
No. of Pieces
25
Features
1/4" Drive
Fastening Tool Item
Flex Bit Socket Kit
SAE or Metric
SAE
Finish
Chrome
Shank Shape
Hex
Number of Drill Bits Included
0
Driver Bits Included
PH: #1, #2, #3, Slotted: 6-8, 8-10, 10-12, Square Recess: R1, R2, R3, Torx: T15, T20, T25
Tool Storage Material
Plastic and card
Number of Bit Holders Included
1
Tip Type
Standard
Number of Nutsetters Included
0
Number of Driver Bits Included
25
Product Type
Driver Bit Set
Head Style
Phillips, Slotted, Square, Torx(R)
For Tool Type
Power
Number of Sockets Included
8
Series
Y
Compatible Product Type
1/4 in Adapters, Bit Holder, Power Tool, Screwdriver, Standard Driver
Shell Material
Steel

Dimensions

Shank Size
1/4 in
Overall Length
1 in
Hex Shank Size
1/4 in
Bit Length
1 in
Drive Size
3/8", 1/4"
Tool Storage Width
5 in
Bit Industry Size
1/4 in, #10, 3/16 in, 5/16 in, #6, 7/32 in, #8, PH1, PH2, PH3, R1, 2R, 3R, T15, T20, T25
Tool Storage Height
11 in
Tool Storage Depth
4 in

Description

Driver Bit Set, No. of Pieces 25, Hex Shank Size 1/4 in, Impact Rated Not Impact Rated, Includes #10-12, #2, #3, #8-10, 1/4 in, 1/4 in Hex Magnetic Bit Holder, 11 in Length 1/4 in Hex Flex A Bit Plus Extension, 11/32, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, Female Socket Adapter 1/4 in x 1/4 in, Phillips #1, R2, R3, Slotted #6-8, Socket Adapter 1/4 in, Sockets 3/16 in, Square Recess R1, T20, T25, Tee Star T15, Bit Length 1 in

Restrictions

Hazardous material

Ratings & reviews