Shop ZIRCON
See all product information
Create Account
Studsensor, Contractor
- Mfr # 61899
- Zoro # G1188975
product price:
$
22.99
/ea
Key Features
Scan Depth
Stud 1-1/2 in
Scans
Stud Edges
Scan Depth (In.)
2
Function
Locates Studs and Joists
Accuracy
Up to a Depth of ¾ in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61899
- Zoro #
- G1188975
- UPC #
- 042186619003
- Country of Origin
- China
- Item
- Electronic Stud Finder
- Scans
- Stud Edges
- Function
- Locates Studs and Joists
- Accuracy
- Up to a Depth of ¾ in
- Battery Type
- 9V Alkaline
- Includes
- Stud Finder
- Materials Detected
- Ferrous Metal, Live Wire, Non-Ferrous Metal, Wood
- Stud Finder Type
- Electronic
- Batteries Required
- Batteries Required (Not Included)
- Operating Temperature - Maximum
- 105 Degrees F
- Operating Temperature - Minimum
- 20 Degrees F
- Functions
- Locates Studs and Joists
- Indication Method
- Audible, Visual
- Display Type
- LED
- Material
- Plastic
- Bluetooth
- Not Bluetooth Compatible
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Scan Depth
- Stud 1-1/2 in
- Scan Depth (In.)
- 2
- Scan Depth for Non-Ferrous Metal - Maximum
- 1 1/2 in
- Scan Depth for Wood - Maximum
- 1 1/2 in
- Scan Depth for Ferrous Metal - Maximum
- 2 in
- Overall Width
- 2 5/16 in
- Overall Height
- 5 9/16 in
- Scan Depth for Live Wire - Maximum
- 2 in
- Overall Depth
- 1 1/8 in
Description
Electronic Stud Finder, Accuracy Up to a Depth of � in, Overall Height 5 9/16 in, Batteries Required Batteries Required (Not Included), Overall Width 2 5/16 in, Overall Depth 1 1/8 in, Materials Detected Ferrous Metal, Live Wire, Non-Ferrous Metal, Wood, Battery Type 9V Alkaline, Scan Depth for Ferrous Metal - Maximum 2 in, Scan Depth for Wood - Maximum 1 1/2 in, Scan Depth for Live Wire - Maximum 2 in, Scan Depth for Non-Ferrous Metal - Maximum 1 1/2 in, Functions Locates Studs and Joists
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.