Engine Air Filter, Rectangular Design
- Mfr # PA31012
- Zoro # G1196341
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
10 1/32 in
Width
5 27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 10 1/32 in
- Width
- 5 27/32 in
- Length
- 16 1/8 in
- Overall Length
- 16 1/8 in
- Overall Width
- 5 27/32 in
- Overall Height
- 10 1/32 in
- Wire Rope Length
- 16 1/8 in
- Fits Chest Size
- Prevents Airborne Contaminants from reaching the Combustion Chamber
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 10 1/32 in, Width 5 27/32 in, Length 16 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.